
Liam Vanity, 1-Light, 25 In.W x 3 In.L x 5 In.H, Matte Black/Frosted
Mfr # 1009-25W-MB-LED
Zoro # G011799570
product price: $168.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
25 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-25W-MB-LED
Zoro #
G011799570
UPC #
685659191707
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Dimmable
Yes
Lamp Included
Yes
Lamp Watts
25
Location Rating
Damp
CRI
90
Bulb Base
LED
LED Source Lumen
2170
Shade Finish/Color
Frosted
LED Delivered Lumen
1970
Frame Finish
Matte Black
Frame Material
Aluminum
Lumens
2030
Description
A streamlined design concept plays out nicely in both contemporary and industrial-transitional bath spaces with a one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of bold matte black finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.