
Liam Vanity, 1-Light, 25 In.W x 3 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1009-25W-MGLD-LED
Zoro # G411799552
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
25 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-25W-MGLD-LED
Zoro #
G411799552
UPC #
685659191714
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Included
Yes
Lamp Watts
25
Standards
cETLus
Dimmable
Yes
Bulb Base
LED
Frame Material
Aluminum
LED Delivered Lumen
1990
Frame Finish
Modern Gold
LED Source Lumen
2170
Location Rating
Damp
Shade Finish/Color
Frosted
CRI
90
Lumens
2050
Description
Mix up aesthetics with a design scheme blending crisp modern and transitional industrial with a one-light vanity light that enhances a bath space. Sculptural elements maintain symmetry and clean lines in a fixture with a modern gold finish aluminum frame and a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.