
Liam Vanity, 1-Light, 32 In.W x 3 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1009-32W-BN-LED
Zoro # G711799566
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
32 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-32W-BN-LED
Zoro #
G711799566
UPC #
685659191820
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
32 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Dimmable
Yes
Standards
cETLus
Lamp Included
Yes
Lamp Watts
32
CRI
90
LED Delivered Lumen
2790
Shade Finish/Color
Frosted
Frame Finish
Brushed Nickel
LED Source Lumen
2940
Location Rating
Damp
Frame Material
Aluminum
Bulb Base
LED
Lumens
2750
Description
Modern and transitional aspects create a mixed motif in an elegant one-light vanity light, perfect for an array of bath spaces. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of cool brushed nickel finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.