
Liam Vanity, 1-Light, 32 In.W x 3 In.L x 5 In.H, Chrome /Frosted
Mfr # 1009-32W-CH-LED
Zoro # G911799472
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
32 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-32W-CH-LED
Zoro #
G911799472
UPC #
685659191752
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
32 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Lamp Watts
32
Dimmable
Yes
Lamp Included
Yes
Location Rating
Damp
LED Delivered Lumen
2800
Bulb Base
LED
CRI
90
Frame Material
Aluminum
Frame Finish
Chrome
Shade Finish/Color
Frosted
LED Source Lumen
2940
Lumens
2710
Description
A geometric linear design adds a mix of modern and transitional industrial attitude in this one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture with a bright chrome finish aluminum frame and a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.