
Liam Vanity, 1-Light, 32 In.W x 3 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1009-32W-MGLD-LED
Zoro # G911799281
product price: $276.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
32 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-32W-MGLD-LED
Zoro #
G911799281
UPC #
685659191745
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
32 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
32
Standards
cETLus
CRI
90
Frame Finish
Modern Gold
LED Delivered Lumen
2720
Location Rating
Damp
LED Source Lumen
2940
Frame Material
Aluminum
Shade Finish/Color
Frosted
Bulb Base
LED
Lumens
2700
Description
This elegant one-light vanity light is a superb choice for an industrial or modern bath space. Sculptural elements maintain symmetry and clean lines in a fixture with a modern gold finish aluminum frame and a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.