
Liam Vanity, 1-Light, 40 In.W x 3 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1009-40W-BN-LED
Zoro # G711799344
product price:Â $274.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
40 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-40W-BN-LED
Zoro #
G711799344
UPC #
685659191837
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Dimmable
Yes
Lamp Included
Yes
Lamp Watts
40
Standards
cETLus
Frame Finish
Brushed Nickel
Location Rating
Damp
LED Delivered Lumen
3450
CRI
90
Frame Material
Aluminum
Bulb Base
LED
LED Source Lumen
3600
Shade Finish/Color
Frosted
Lumens
3370
Description
Bring a simple yet elegant look to both contemporary and industrial-inspired transitional bath spaces with this one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of cool brushed nickel finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.