
Liam Vanity, 1-Light, 40 In.W x 3 In.L x 5 In.H, Matte Black/Frosted
Mfr # 1009-40W-MB-LED
Zoro # G111799258
product price: $224.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
40 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-40W-MB-LED
Zoro #
G111799258
UPC #
685659191769
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Dimmable
Yes
Lamp Watts
40
Lamp Included
Yes
Shade Finish/Color
Frosted
CRI
90
LED Source Lumen
3600
Frame Material
Aluminum
Bulb Base
LED
Frame Finish
Matte Black
LED Delivered Lumen
3310
Location Rating
Damp
Description
This elegant yet minimalist one-light vanity light bridges contemporary and industrial-transitional design motifs, ensuring versatility for updated bath spaces. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of bold matte black finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.