Zoro Homepage

Lido 1 Light Pendant, Matte Black And Clear Seeded

  • Mfr # 342P19-MB

  • Zoro # G705841226


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Height
24.75"
Length
18.5"
Width
18.5"
Number of Lights
1
Style
Transitional, traditional, metropolitan, calssical, restoration, urban inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342P19-MB
Zoro #
G705841226
UPC #
685659175448
Country of Origin
China

Dimensions

Height
24.75"
Length
18.5"
Width
18.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, traditional, metropolitan, calssical, restoration, urban inspired
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Series
Lido
Material
Steel
Watts
100
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear Seeded
Rated Location
Damp

Description

This small, matte black pendant light is the epitome of modern meets vintage. A steel frame boasts a birdcage silhouette with a clear seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.