
Lilly Pendant, 1-Light, 12 In.W x 9.5 In.H, Modern Gold/Modern Gold
Mfr # 2307-12MGLD
Zoro # G011799617
product price:Â $330.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Width
12 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2307-12MGLD
Zoro #
G011799617
UPC #
685659190939
Country of Origin
India
Dimensions
Height
9.5 in
Width
12 in
Canopy Dimensions
5.5"L x 5.5"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Standards
UL/ CUL Certified
Lamp Watts
100
Lamp Included
No
Dimmable
Yes
Frame Material
Steel
Frame Finish
Modern Gold
Bulb Base
Medium
Location Rating
Dry
Description
Chic in its simplicity, this modern pendant is a striking choice over a kitchen island, dining table, or living area. Refreshing in its modern gold with a white interior shade finish, the pendant features a compact profile with a round canopy and a modern empire shade that tapers gently to create versatile illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.