
Lilly Pendant, 1-Light, 12 In.W x 9.5 In.H, Rubbed Brass/Rubbed Brass
Mfr # 2307-12RB
Zoro # G111799654
product price: $330.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Width
12 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307-12RB
Zoro #
G111799654
UPC #
685659190922
Country of Origin
India
Dimensions
Height
9.5 in
Width
12 in
Cord/Wire Length
110"
Canopy Dimensions
5.5"L x 5.5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Lamp Watts
100
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Bulb Base
Medium
Frame Material
Steel
Location Rating
Dry
Frame Finish
Rubbed Brass
Description
Chic in its simplicity, this modern pendant is a striking choice over a kitchen island, dining table, or living area. Refreshing in its rubbed brass with a white interior shade finish, the pendant features a compact profile with a round canopy and a modern empire shade that tapers gently to create versatile illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.