
Lilly Pendant, 1-Light, 18 In.W x 13.5 In.H, Matte Black/Matte Black
Mfr # 2307-18MB
Zoro # G011799563
product price: $404.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Width
18 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307-18MB
Zoro #
G011799563
UPC #
685659190946
Country of Origin
India
Dimensions
Height
13.5 in
Width
18 in
Canopy Dimensions
5.5"L x 5.5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Standards
UL/ CUL Certified
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Dry
Description
Elevate a modern kitchen or living area with the chic simplicity of this one-light pendant. Its versatile size is complemented with a contemporary empire shade, made from metal with a cool matte black finish that pairs perfectly with a white interior to ensure bright, diffused illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.