
Lilly Pendant, 1-Light, 18 In.W x 13.5 In.H, Modern Gold/Modern Gold
Mfr # 2307-18MGLD
Zoro # G311799478
product price:Â $404.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Width
18 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2307-18MGLD
Zoro #
G311799478
UPC #
685659190977
Country of Origin
India
Dimensions
Height
13.5 in
Width
18 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
5.5"L x 5.5"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Standards
UL/ CUL Certified
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Frame Material
Steel
Location Rating
Dry
Bulb Base
Medium
Frame Finish
Modern Gold
Description
Elevate a modern kitchen or living area with the chic simplicity of this one-light pendant. Its versatile size is complemented with a contemporary empire shade, made from metal with a warm modern gold finish that pairs perfectly with a white interior to ensure bright, diffused illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.