
Lilly Pendant, 1-Light, 24 In.W x 18 In.H, Modern Gold/Modern Gold
Mfr # 2307-24MGLD
Zoro # G711799375
product price:Â $576.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
18 in
Width
24 in
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307-24MGLD
Zoro #
G711799375
UPC #
685659191011
Country of Origin
India
Dimensions
Height
18 in
Width
24 in
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.5"L x 5.5"W
Details
Number of Lights
1
Collection Name
Lilly
Shade Material
Steel
Item
Pendant
Standards
UL/ CUL Certified
Lamp Watts
100
Dimmable
Yes
Lamp Included
No
Bulb Base
Medium
Frame Finish
Modern Gold
Location Rating
Dry
Frame Material
Steel
Description
Bright, direct illumination radiates beautifully from a modern one-light pendant with a metal shade. The contemporary empire silhouette is exceptionally versatile as it offers a warm modern gold finish and a white interior for excellent lighting in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.