
Lilly Wall Sconce, 1-Light, 8 In.W x 9 In.L x 8.5 In.H, Brushed Nickel/Brushed Nickel
Mfr # 2307-1S-BN
Zoro # G111799210
product price:Â $158.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Width
8 in
Dimmable
Yes
Length
9 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2307-1S-BN
Zoro #
G111799210
UPC #
685659191035
Country of Origin
India
Dimensions
Height
8.5 in
Width
8 in
Length
9 in
Backplate Dimensions
5.25"L x 5.25"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
100
Collection
Lilly
Number of Lights
1
Shade Material
Steel
Location Rating
Dry
Frame Finish
Brushed Nickel
Frame Material
Steel
Bulb Base
Medium
Description
A modern empire shade is crafted in metal and showcases a white interior for bright direct illumination from this modern one-light wall sconce. The stylish look is eminently versatile, offering a fresh brushed nickel finish in living rooms, halls, bedrooms and beyond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.