Lilly Wall Sconce, 1-Light, 8 In.W x 9 In.L x 8.5 In.H, Matte Black/Matte Black

  • Mfr # 2307-1S-MB

  • Zoro # G311799324


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
8 in
Dimmable
Yes
Standards
UL/ CUL Certified
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2307-1S-MB
Zoro #
G311799324
UPC #
685659191028
Country of Origin
India

Dimensions

Height
8.5 in
Width
8 in
Length
9 in
Backplate Dimensions
5.25"L x 5.25"W

Details

Dimmable
Yes
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Included
No
Lamp Watts
100
Number of Lights
1
Bulb Base
Medium
Collection
Lilly
Location Rating
Dry
Shade Material
Steel
Frame Material
Steel
Frame Finish
Matte Black

Description

A modern empire shade is crafted in metal and showcases a white interior for bright direct illumination from this modern one-light wall sconce. The stylish look is eminently versatile, offering a fresh, cool matte black finish in living rooms, halls, bedrooms and beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.