Zoro Homepage

Linc 1 Light Vanity, Brushed Nickel & Frosted

  • Mfr # 1925-20V-BN-LED

  • Zoro # G105834538


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
5.13"
Length
4"
Width
19.8"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-20V-BN-LED
Zoro #
G105834538
UPC #
685659081138
Country of Origin
China

Dimensions

Height
5.13"
Length
4"
Width
19.8"
Canopy Dimensions
19.8 in x 5.11 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Housing Material
Steel
Series
Linc
Dimmable
Yes
Lamp Watts
15
Standards
CUL/cETLu
Delivered Lumens
744
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Shade Finish
Frosted
Source Lumens
1200
Rated Location
Damp

Description

Go full throttle into a commitment to contemporary decor with this stylish brushed nickel vanity fixture. A single light with a frosted diffuser adds to the sophisticated linear design and features energy-saving integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.