Zoro Homepage

Linc 1 Light Vanity, Brushed Nickel & Frosted

  • Mfr # 1925-37V-BN-LED

  • Zoro # G005834454


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
5.13"
Length
4"
Width
37"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-37V-BN-LED
Zoro #
G005834454
UPC #
685659081176
Country of Origin
China

Dimensions

Height
5.13"
Length
4"
Width
37"
Canopy Dimensions
36.85 in x 5.11 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Series
Linc
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
28.5
Dimmable
Yes
Shade Finish
Frosted
Color Rendering Index
Greater than 90
Rated Location
Damp
Delivered Lumens
1488
Bulb Base
LED-Integrated
Source Lumens
2400

Description

A slender horizontal silhouette draws the eye in a fashionable direction, adding luster to modern bath spaces. Beautifully finished in brushed nickel, this one-light vanity fixture features an obscured acrylic diffuser and the energy-saving bonus of integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.