Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linc 1 Light Vanity, Chrome & Frosted

  • Mfr # 1925-20V-CH-LED

  • Zoro # G205834483


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
5.13"
Length
4"
Width
19.8"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-20V-CH-LED
Zoro #
G205834483
UPC #
685659081121
Country of Origin
China

Dimensions

Height
5.13"
Length
4"
Width
19.8"
Canopy Dimensions
20 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Lamp Watts
15
Series
Linc
Bulb Base
LED-Integrated
Shade Finish
Frosted
Source Lumens
1200
Delivered Lumens
744
Color Rendering Index
Greater than 90
Rated Location
Damp

Description

Eye-catching geometric lines and angles shape the design-forward look of this one-light vanity fixture. Add a dazzling touch to any modern bath space with beautiful chrome finished steel and a frosted diffuser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.