Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linc 1 Light Vanity, Chrome & Frosted

  • Mfr # 1925-37V-CH-LED

  • Zoro # G305834451


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Height
5.13"
Length
4"
Width
37"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-37V-CH-LED
Zoro #
G305834451
UPC #
685659081169
Country of Origin
China

Dimensions

Height
5.13"
Length
4"
Width
37"
Canopy Dimensions
37 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; sleek
Shade Material
Acrylic
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Watts
28.5
Dimmable
Yes
Housing Material
Steel
Series
Linc
Delivered Lumens
1488
Color Rendering Index
Greater than 90
Rated Location
Damp
Shade Finish
Frosted
Source Lumens
2400
Bulb Base
LED-Integrated

Description

Bring a metropolitan feel with a modern vibe to a custom bath space. Offering the energy-saving technology of integrated LED lighting, this gorgeous chrome finish one-light vanity fixture features an obscured diffuser for a dramatic impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.