Zoro Homepage
This item is Discontinued.
Z-Lite Linc 1 Light Wall Sconce, Brushed Nickel & Frosted 1925-1S-BN-LED

Linc 1 Light Wall Sconce, Brushed Nickel & Frosted (Discontinued)

  • Mfr # 1925-1S-BN-LED
  • Zoro # G005841223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925-1S-BN-LED
Zoro #
G005841223
UPC #
685659081114
Country of Origin
China

Dimensions

Height
5.13"
Width
11.75"

Details

Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
7.5
Series
Linc
Housing Material
Steel

Description

Take contemporary design to its natural conclusion and add this brushed nickel finish one-light wall sconce to an updated bath space. Drawing on clean, modern lines and uniform shapes, its hidden frosted diffuser radiates gorgeous illumination that enhances a sleek finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.