Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Brushed Nickel 1 Light Pendant

  • Mfr # 1962P12-BN-LED

  • Zoro # G422842742


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Length
12 in
Includes
Installation hardware
Height
9 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1962P12-BN-LED
Zoro #
G422842742
UPC #
685659216998
Country of Origin
China

Dimensions

Length
12 in
Height
9 in
Width
12 in

Details

Voltage
120 V
Includes
Installation hardware
Item
Pendant
Damp/Wet Rating
Damp
Series
Linden
Shade Material
Fabric + Glass
Shade Finish
White
Material
Steel
Color
Brushed Nickel

Description

Classic elegance is both timeless and beautiful in a single-light pendant designed to light up any living space. A traditional drum shade tops a glass diffuser filtering light in a downward direction, with versatile brushed nickel finish steel framing adopting a subtle, simple silhouette. LED lighting is dimmable to customize illumination as desired.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.