Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Brushed Nickel 1 Light Pendant

  • Mfr # 1962P24-BN-LED

  • Zoro # G822842786


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Height
12-1/2 in
Includes
Installation hardware
Series
Linden
Material
Steel
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1962P24-BN-LED
Zoro #
G822842786
UPC #
685659217032
Country of Origin
China

Dimensions

Height
12-1/2 in
Width
24 in
Length
24 in

Details

Item
Pendant
Includes
Installation hardware
Series
Linden
Material
Steel
Damp/Wet Rating
Damp
Shade Finish
White
Shade Material
Fabric + Glass
Voltage
120 V
Color
Brushed Nickel

Description

The classic look of an iconic light fixture embellishes this single-light pendant, ideal for any interior setting. Brushed nickel finish steel framing begins a fixture with simple style, as a fabric drum shade and glass bottom diffuser filter soft lighting in foyers, living rooms, and dining spaces. This light is dimmable, offering mood-altering illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.