Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Modern Gold 1 Light Pendant

  • Mfr # 1962P12-MGLD-LED

  • Zoro # G622842832


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Voltage
120 V
Series
Linden
Damp/Wet Rating
Damp
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1962P12-MGLD-LED
Zoro #
G622842832
UPC #
685659217001
Country of Origin
China

Dimensions

Height
9 in
Length
12 in
Width
12 in

Details

Includes
Installation hardware
Voltage
120 V
Series
Linden
Damp/Wet Rating
Damp
Shade Material
Fabric + Glass
Material
Steel
Color
Modern Gold
Shade Finish
White
Item
Pendant

Description

Bring timeless elegance to a modern space with an LED single-light pendant designed for compatibility. Warm modern gold finish steel framing with a single, subtle accent holds a stylish fabric drum shade, as a glass bottom diffuser filters luscious light. Use dimming features to set customized lighting in kitchens, dining rooms, living rooms, and foyers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.