Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Modern Gold 1 Light Pendant

  • Mfr # 1962P24-MGLD-LED

  • Zoro # G122842813


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Series
Linden
Voltage
120 V
Shade Material
Fabric + Glass
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1962P24-MGLD-LED
Zoro #
G122842813
UPC #
685659217049
Country of Origin
China

Dimensions

Width
24 in
Height
12-1/2 in
Length
24 in

Details

Includes
Installation hardware
Series
Linden
Voltage
120 V
Shade Material
Fabric + Glass
Shade Finish
White
Color
Modern Gold
Item
Pendant
Material
Steel
Damp/Wet Rating
Damp

Description

Choose this one-light pendant to merge with classic design schemes in living rooms, dining spaces, and foyers. An iconic fabric drum shade reflects an elegant silhouette, with modern gold steel framing remaining relatively simple. LED lighting flows through a glass bottom diffuser, perfect for dimming features that change moods to match desires.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.