Luca Outdoor Chain Mount Ceiling Fixture, 1-Light, 9.25 In.W x 24 In.H, Black/Etched

  • Mfr # 517CHB-BK-LED

  • Zoro # G211672819


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
9.25"
Width
9.25 in
Light Bulb Wattage
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517CHB-BK-LED
Zoro #
G211672819
UPC #
685659181746
Country of Origin
China

Dimensions

Length
9.25"
Width
9.25 in
Height
24 in
Chain Length
36"
Canopy Dimensions
5.125" L x 5.125" W
Cord/Wire Length
48"

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Light Bulb Wattage
11
Bulb Included
Yes
Frame Finish
Black
Frame Material
Aluminum
UL Listed
SGS
Shade Material
Glass
Dimmable
Yes
Series
Luca
Style
Modern, sleek, LED, Industrial, Urban
Rated Location
Damp
Color Rendering Index
Greater than 90
Shade Finish
Etched
Color Temperature
2700K
Delivered Lumens
400
Source Lumens
900
LED Source Lumen
900
LED Color Temperature
2700K
Standards
SGS
LED Delivered Lumen
400
CRI
CRI> 90
Collection
Luca
Location Rating
Damp
Shade Finish/Color
Etched

Description

This one-light outdoor hanging light from the Luca series adds a new twist to modern lighting for patio and deck spaces. Embrace an openwork cylinder frame and outer ring shade made of black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.