Shop Z-LITE

Luca Outdoor Pier Mounted Fixture, 1-Light, 9.25 In.W x 29.75 In.H, Black/Etched

  • Mfr # 517PHB-553PM-BK-LED
  • Zoro # G611672839

product price: 
$
496.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
29.75 in
Number of Lamps
1
Bulb Color Temp.
2700K
Bulb Base Type
LED-Integrated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
517PHB-553PM-BK-LED
Zoro #
G611672839
UPC #
685659182972
Country of Origin
China
Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Bulb Color Temp.
2700K
Bulb Base Type
LED-Integrated
CRI
CRI> 90
Series
Luca
Housing Material
Aluminum
Standards
SGS
Dimmable
Yes
Max. Wattage
11
Lamp Included
Yes
Color Temperature
2700 K
Watts
11 W
Delivered Lumens
330
Shade Material
Glass
Shade Finish
Etched
Rated Location
Wet
Source Lumens
900
LED Source Lumen
900
Location Rating
Wet
Collection
Luca
LED Delivered Lumen
330
Shade Finish/Color
Etched
Frame Material
Aluminum
Frame Finish
Black

Dimensions

Height
29.75 in
Length
9.25"
Width
9.25 in

Description

Choose a compelling look in exterior lighting, bringing a fresh modern twist to a walkway or landscaped space. This one-light outdoor pier mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.