Luca Outdoor Post Mount Fixture, 1-Light, 7.25 In.W x 21.75 In.H, Black/Etched

  • Mfr # 517PHM-BK-LED

  • Zoro # G311672108


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
7.25"
Color Temperature
2700K
CRI
CRI> 90
Bulb Base Type
LED-Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517PHM-BK-LED
Zoro #
G311672108
UPC #
685659181722
Country of Origin
China

Dimensions

Length
7.25"
Width
7.25 in
Height
21.75 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Color Temperature
2700K
CRI
CRI> 90
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Number of Lamps
1
Watts
8 W
Bulb Color Temp.
2700K
Max. Wattage
8
Dimmable
Yes
Series
Luca
Lamp Included
Yes
Standards
SGS
Rated Location
Wet
Delivered Lumens
270
Source Lumens
687
Shade Material
Glass
Shade Finish
Etched
LED Source Lumen
687
Frame Finish
Black
LED Delivered Lumen
270
Location Rating
Wet
Frame Material
Aluminum
Collection
Luca
Shade Finish/Color
Etched

Description

Raise the standard in an exterior space with a fixture that incorporates industrial style with geometry. This one-light outdoor post mount fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.