Luca Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 121.75 In.H, Black/Etched

  • Mfr # 517PHB-519P-BK-LED

  • Zoro # G911672850


product price:  $890.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Color Temp.
2700K
Lamp Included
Yes
Width
10 in
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517PHB-519P-BK-LED
Zoro #
G911672850
UPC #
685659182958
Country of Origin
China

Dimensions

Width
10 in
Length
10"
Height
121.75 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Color Temp.
2700K
Lamp Included
Yes
Standards
SGS
Housing Material
Aluminum
Max. Wattage
11
Bulb Base Type
LED-Integrated
Dimmable
Yes
Series
Luca
Number of Lamps
1
CRI
CRI> 90
Color Temperature
2700K
Watts
11 W
Rated Location
Wet
Shade Material
Glass
Shade Finish
Etched
Delivered Lumens
330
Source Lumens
900
Shade Finish/Color
Etched
Frame Material
Aluminum
Collection
Luca
Location Rating
Wet
LED Delivered Lumen
330
LED Source Lumen
900
Frame Finish
Black

Description

Chic industrial influence tempers the bold ambiance of an exterior fixture that delivers a stunning look to walkways and yards. This one-light outdoor post mounted fixture from the Luca series offers an openwork cylinder frame featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.