Luca Outdoor Wall, 2-Light, 5.75 In.W x 6.25 In.L x 12 In.H, Black/Etched

  • Mfr # 517S-BK-LED

  • Zoro # G411672107


product price:  $244.00
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Height
12 in
Length
6.25 in
Series
Luca
Watts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517S-BK-LED
Zoro #
G411672107
UPC #
685659181692
Country of Origin
China

Dimensions

Width
5.75 in
Height
12 in
Length
6.25 in
Canopy Dimensions
5-3/4 in x 7 in
Backplate Dimensions
5.75" W x 7" H

Details

Item
Outdoor Wall
Series
Luca
Watts
6
Finish
Black
Color Temp.
2700K
Housing Material
Aluminum
Lamp Included
Yes
Standards
SGS
Color Temperature
2700K
CRI
CRI> 90
Rated Location
Wet
Number of Lights
2
Delivered Lumens
400
Shade Finish
Etched
Shade Material
Glass
Bulb Base
LED-Integrated
Dimmable
Yes
Source Lumens
523
LED Source Lumen
523
Frame Finish
Black
Location Rating
Wet
Shade Finish/Color
Etched
Collection
Luca
LED Delivered Lumen
400
Frame Material
Aluminum

Description

An eye-catching design blueprint brings energy and industrial style to complement a chic exterior space. This two-light outdoor wall sconce from the Luca series offers an openwork cylinder frame and wall plate featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.