Luca Outdoor Wall, 2-Light, 7.25 In.W x 8 In.L x 18 In.H, Black/Etched

  • Mfr # 517M-BK-LED

  • Zoro # G511672854


product price:  $328.00
/ea
Free Shipping & Returns

Key Features

Width
7.25 in
Height
18 in
Length
8 in
Series
Luca
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517M-BK-LED
Zoro #
G511672854
UPC #
685659181708
Country of Origin
China

Dimensions

Width
7.25 in
Height
18 in
Length
8 in
Canopy Dimensions
6-3/4 in x 8.25 in
Backplate Dimensions
6.75" W x 8.25" H

Details

Item
Outdoor Wall
Series
Luca
Watts
8
Finish
Black
Housing Material
Aluminum
Lamp Included
Yes
Color Temperature
2700K
CRI
CRI> 90
Standards
SGS
Color Temp.
2700K
Source Lumens
687
Dimmable
Yes
Shade Finish
Etched
Number of Lights
2
Bulb Base
LED-Integrated
Rated Location
Wet
Shade Material
Glass
Delivered Lumens
540
LED Delivered Lumen
540
Frame Material
Aluminum
LED Source Lumen
687
Location Rating
Wet
Frame Finish
Black
Collection
Luca
Shade Finish/Color
Etched

Description

Dramatic geometric minimalism goes bold with an exterior light perfect for elevating a residential structure. This two-light outdoor wall sconce from the Luca series offers an openwork cylinder frame and wall plate featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.