Luca Outdoor Wall, 2-Light, 9.25 In.W x 9.5 In.L x 24 In.H, Black/Etched

  • Mfr # 517B-BK-LED

  • Zoro # G111672827


product price:  $456.00
/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Height
24 in
Length
9.5 in
Series
Luca
Watts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517B-BK-LED
Zoro #
G111672827
UPC #
685659181715
Country of Origin
China

Dimensions

Width
9.25 in
Height
24 in
Length
9.5 in
Canopy Dimensions
9 in x 10 in
Backplate Dimensions
9"W x 10" H

Details

Item
Outdoor Wall
Series
Luca
Watts
11
Finish
Black
Housing Material
Aluminum
Color Temp.
2700K
Color Temperature
2700K
CRI
CRI> 90
Standards
SGS
Lamp Included
Yes
Rated Location
Wet
Bulb Base
LED-Integrated
Dimmable
Yes
Shade Finish
Etched
Number of Lights
2
Delivered Lumens
630
Source Lumens
900
Shade Material
Glass
Collection
Luca
Frame Material
Aluminum
LED Delivered Lumen
630
Frame Finish
Black
Location Rating
Wet
Shade Finish/Color
Etched
LED Source Lumen
900
Coastal Item
Yes

Description

Engaging industrial style turns a bit soft and romantic with extra design details for outdoor use. This two-light outdoor wall sconce from the Luca series offers an openwork cylinder frame and wall plate featuring black aluminum with an etched glass diffuser. LED lighting offers energy efficiency to embellish its value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.