Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucian 2 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 598M-BK

  • Zoro # G205836937


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
21.5"
Length
6"
Series
Lucian
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598M-BK
Zoro #
G205836937
UPC #
685659167627
Country of Origin
China

Dimensions

Width
8"
Height
21.5"
Length
6"
Canopy Dimensions
14-1/2 in x 7-1/8 in

Details

Item
Outdoor Wall Sconce
Series
Lucian
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Candelabra
Number of Lights
2
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Shade Finish
Clear

Description

An inspiring modern motif borrows from clean linear design to create the Lucian two-light outdoor wall sconce. Dress up a patio or structural wall with the geometric aesthetic of a classic fixture crafted of black finish steel. A layered profile with clear glass fronting offers a fresh glimpse of charming candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.