Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucian 2 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 598S-BK

  • Zoro # G805836924


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Width
7"
Height
18.5"
Length
5.5"
Series
Lucian
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598S-BK
Zoro #
G805836924
UPC #
685659167634
Country of Origin
China

Dimensions

Width
7"
Height
18.5"
Length
5.5"
Canopy Dimensions
12-5/8 in x 6-1/8 in

Details

Item
Outdoor Wall Sconce
Series
Lucian
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
Candelabra
Dimmable
Yes
Number of Lights
2
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Go with versatility as you add ambient lighting to an exterior space. The Lucian two-light outdoor wall sconce features charming candelabra-style bulbs tucked against a solid back base with an overlaid open frame. Black finish steel and clear glass blend to fashion an irresistible look that heightens the tasteful ambiance of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.