Zoro Homepage

Lucian 3 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 598B-BK

  • Zoro # G905836947


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Width
9"
Height
26.5"
Length
6.75"
Series
Lucian
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598B-BK
Zoro #
G905836947
UPC #
685659167610
Country of Origin
China

Dimensions

Width
9"
Height
26.5"
Length
6.75"
Canopy Dimensions
8-1/8 in x 18-5/8 in

Details

Item
Outdoor Wall Sconce
Series
Lucian
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
Candelabra
Shade Finish
Clear
Shade Material
Glass
Dimmable
Yes
Rated Location
Wet
Number of Lights
3

Description

With a noticeable nod to contemporary style, this energetic exterior fixture offers a superb complement to updated spaces. The Lucian three-light outdoor wall sconce builds on a box-inspired base with an extra open base, showcasing an alignment of three candelabra style bulbs. Clear glass serves as an unobtrusive shield protecting bulbs, as bold black finish steel construction delivers a commanding presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.