Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludo Matte Black + Modern Gold 5 Light Linear Chandelier

  • Mfr # 829P12-5L-MB-MGLD-LE

  • Zoro # G622842771


product price: $1,824.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Acrylic
Width
12 in
Includes
Installation hardware
Color
Matte Black + Modern Gold
Shade Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829P12-5L-MB-MGLD-LE
Zoro #
G622842771
UPC #
685659221343
Country of Origin
India

Dimensions

Width
12 in
Length
51-1/2 in
Height
6-1/2 in

Details

Shade Material
Acrylic
Includes
Installation hardware
Color
Matte Black + Modern Gold
Shade Finish
Frosted
Item
Linear Chandelier
Damp/Wet Rating
Damp
Voltage
120 V
Material
Steel
Series
Ludo

Description

An aesthetically charming look appeals to geometric shaping in a five-light linear chandelier ideal for casual settings. Staggered rows of modern gold finish luminaires combine basic shades on holders sandwiching matte black disk elements, creating an iconic palette. Highlight horizontally oriented islands and other venues with a catchy multi-light LED fixture offering mood-altering dimmable lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.