Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludo Matte White + Modern Gold 3 Light Linear Chandelier

  • Mfr # 829P12-3L-MW-MGLD-LE

  • Zoro # G622842924


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Shade Finish
Frosted
Series
Ludo
Width
12 in
Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829P12-3L-MW-MGLD-LE
Zoro #
G622842924
UPC #
685659221336
Country of Origin
India

Dimensions

Length
52 in
Width
12 in
Height
6-1/2 in

Details

Includes
Installation hardware
Shade Finish
Frosted
Series
Ludo
Color
Matte White + Modern Gold
Voltage
120 V
Item
Linear Chandelier
Damp/Wet Rating
Damp
Shade Material
Acrylic
Material
Steel

Description

Charming luminaires collect in a linear, staggered arrangement, making this stylish three-light linear chandelier a great option for illuminating horizontally oriented settings. Warm any space with a delightful fixture featuring modern gold finish two-part luminaires matching a long, slender canopy, as black cords bring a color update. Frosted acrylic shades diffuse LED lighting with dimming features to create mood lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.