Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludo Matte White + Modern Gold 5 Light Linear Chandelier

  • Mfr # 829P12-5L-MW-MGLD-LE

  • Zoro # G722842787


product price: $1,824.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
12 in
Shade Finish
Frosted
Voltage
120 V
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829P12-5L-MW-MGLD-LE
Zoro #
G722842787
UPC #
685659221046
Country of Origin
India

Dimensions

Width
12 in
Height
6-1/2 in
Length
51-1/2 in

Details

Material
Steel
Shade Finish
Frosted
Voltage
120 V
Item
Linear Chandelier
Damp/Wet Rating
Damp
Color
Matte White + Modern Gold
Includes
Installation hardware
Series
Ludo
Shade Material
Acrylic

Description

Embrace the optically pleasing design of a five-light linear chandelier with a versatile motif and a warm modern gold finish over steel construction. Two-part luminaires interrupted by flat discs infuse LED lighting through frosted acrylic diffusers, giving the option of mood-changing with dimming features.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.