Lumina Matte Black 2 Light Table Lamp
- Mfr # 7520TL-MB
- Zoro # G124177517
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Bulbs
2
Standards
ETL
Length
8.5 in
Maximum Wattage
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7520TL-MB
- Zoro #
- G124177517
- UPC #
- 685659218954
- Country of Origin
- China
Dimensions
- Length
- 8.5 in
- Width
- 8.5 in
- Height
- 23 in
Details
- Material
- Steel
- Number of Bulbs
- 2
- Standards
- ETL
- Maximum Wattage
- 60 W
- Item
- Table Lamp
- Dimmable
- Yes
- Bulb Base Type
- Medium
- Finish
- Matte Black
- Series
- Lumina
- Damp/Wet Rating
- Damp
- Color
- Black
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.