Zoro Homepage

Luminata Outdoor LED Wall Light, Black & Matte Opal

  • Mfr # 560S-BK-LED

  • Zoro # G905836862


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Width
4.38"
Height
8.88"
Length
5.5"
Series
Luminata
Watts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560S-BK-LED
Zoro #
G905836862
UPC #
685659067743
Country of Origin
China

Dimensions

Width
4.38"
Height
8.88"
Length
5.5"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Luminata
Watts
6
Finish
Black
Housing Material
Aluminum
Color Temperature
2700K
Lamp Included
Yes
Standards
CUL/cETLu
CRI
CRI>80
Source Lumens
480
Delivered Lumens
270
Number of Lights
1
Shade Finish
Matte Opal
Bulb Base
LED-Integrated
Shade Material
Glass
Rated Location
Wet

Description

Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, deep bronze and brushed aluminum. Please note: LED lights are not dimmable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.