Shop Z-LITE
See all product information
Create Account
Lunelle Matte Black 1 Light Pendant
- Mfr # 3051P24-MB
- Zoro # G824177657
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Medium
Length
24 in
Standards
CETL
Shade Finish
Clear
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051P24-MB
- Zoro #
- G824177657
- UPC #
- 685659218381
- Country of Origin
- China
- Lamp Base
- Medium
- Standards
- CETL
- Shade Finish
- Clear
- Number of Lights
- 1
- Watts
- 100 W
- Dimmable
- Yes
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Series
- Lunelle
- Finish
- Matte Black
- Material
- Steel
- Item
- Pendant
- Color
- Black
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 13.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.