Shop Z-LITE
See all product information
Create Account
Lunelle Modern Gold 1 Light Pendant
- Mfr # 3051P12-MGLD
- Zoro # G524177650
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
12 in
Damp/Wet Rating
Damp
Color
Gold
Finish
Modern Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051P12-MGLD
- Zoro #
- G524177650
- UPC #
- 685659218343
- Country of Origin
- China
- Material
- Steel
- Damp/Wet Rating
- Damp
- Color
- Gold
- Finish
- Modern Gold
- Shade Finish
- Clear
- Series
- Lunelle
- Watts
- 100 W
- Lamp Base
- Medium
- Number of Lights
- 1
- Item
- Pendant
- Shade Material
- Glass
- Dimmable
- Yes
- Standards
- CETL
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 9.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.