Shop Z-LITE
See all product information
Create Account
Lunelle Modern Gold 1 Light Pendant
- Mfr # 3051P24-MGLD
- Zoro # G524177599
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Standards
CETL
Lamp Base
Medium
Damp/Wet Rating
Damp
Watts
100 W
Height
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051P24-MGLD
- Zoro #
- G524177599
- UPC #
- 685659218404
- Country of Origin
- China
- Standards
- CETL
- Lamp Base
- Medium
- Damp/Wet Rating
- Damp
- Watts
- 100 W
- Series
- Lunelle
- Shade Finish
- Clear
- Dimmable
- Yes
- Item
- Pendant
- Color
- Gold
- Material
- Steel
- Finish
- Modern Gold
- Number of Lights
- 1
- Shade Material
- Glass
Dimensions
- Height
- 13.25 in
- Length
- 24 in
- Width
- 24 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.