Luttrel 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Frosted

  • Mfr # 566CHB-BK-LED

  • Zoro # G805842024


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
10.5"
Width
10.5"
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566CHB-BK-LED
Zoro #
G805842024
UPC #
685659079456
Country of Origin
China

Dimensions

Length
10.5"
Width
10.5"
Height
18"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Frame Finish
Black
Shade Material
Glass
Frame Material
Aluminum
Light Bulb Wattage
12 W
UL Listed
CUL/cETLu
Bulb Included
Yes
Style
modern; art deco; contemporary
Series
Luttrel
Color Rendering Index
Greater than 90
Delivered Lumens
520
Source Lumens
1094
Rated Location
Damp
Color Temperature
2700K
Shade Finish
Frosted

Description

Delivering a tasteful and interesting effect of floating rectangles, this fresh, contemporary outdoor chain mounted ceiling fixture dresses up a gazebo or patio space. Ultra-modern and designed with clean lines and angles, its black aluminum frame and frosted glass shade offer extra style bonuses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.