Luttrel 1 Light Outdoor Chain Mount Ceiling Fixture, Silver & Frosted

  • Mfr # 566CHB-SL-LED

  • Zoro # G405842035


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
10.5"
Width
10.5"
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566CHB-SL-LED
Zoro #
G405842035
UPC #
685659079463
Country of Origin
China

Dimensions

Length
10.5"
Width
10.5"
Height
18"
Chain Length
36"
Cord/Wire Length
48 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Frame Finish
Silver
Bulb Included
Yes
Shade Material
Glass
Light Bulb Wattage
12 W
UL Listed
CUL/cETLu
Series
Luttrel
Style
modern; art deco; contemporary
Frame Material
Aluminum
Color Temperature
2700K
Source Lumens
1094
Delivered Lumens
717
Rated Location
Damp
Color Rendering Index
Greater than 90
Shade Finish
Frosted

Description

Sensual silver brings a perfect finish to the rectangular aluminum frame of this one-light outdoor chain mounted ceiling fixture. Enjoy soft lighting through a frosted glass shade and the benefits of energy-saving LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.