Zoro Homepage

Luttrel 1 Light Outdoor Pier Mounted Fixture

  • Mfr # 464-2V-CH

  • Zoro # G405834825


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
16"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-2V-CH
Zoro #
G405834825
UPC #
685659166835
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
16"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; transitional; fusion
Shade Material
Glass
Housing Material
Steel
Series
Bohin
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Clear Seedy
Bulb Base
Medium
Rated Location
Damp

Description

The heady effect of clear seedy glass brings a romantic touch to this chrome finish two-light vanity light. Enjoy an elegance that comes from classic design detailing on its steel frame, and a versatile way to add extra illumination to a contemporary or transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.