Zoro Homepage

Luttrel 1 Light Outdoor Pier Mounted Fixture

  • Mfr # 464-2V-MB

  • Zoro # G605834786


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
16"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-2V-MB
Zoro #
G605834786
UPC #
685659085228
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
16"
Canopy Dimensions
7-1/4 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
contemporary; transitional; fusion
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Series
Bohin
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Dynamic design influence creates an ideal blend of contemporary and transitional in this matte black finish two-light wall sconce. A rugged steel frame receives softening elements in a pair of heady clear seedy glass bell shape shades, yielding a wonderfully versatile decor accent and a convenient extra source of lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.