Luttrel 1 Light Outdoor Pier Mounted Fixture

  • Mfr # 566PHXLR-553PM-BK-LE

  • Zoro # G105836297


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
11.75"
Length
14.25"
Series
Luttrel
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHXLR-553PM-BK-LE
Zoro #
G105836297
UPC #
685659152012
Country of Origin
China

Dimensions

Width
11.75"
Length
14.25"
Height
32.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Luttrel
Color Temperature
2700K
Standards
CUL/cETLu
Lamp Included
Yes
Bulb Base Type
LED-Integrated
CRI
CRI> 90
Number of Lamps
1
Watts
27
Housing Material
Aluminum
Shade Finish
Sand Blast
Rated Location
Wet
Shade Material
Glass
Delivered Lumens
1120
Source Lumens
2295

Description

A cutting-edge solution for illuminating your contemporary patio, deck or garden area, this one-light outdoor pier mounted fixture delivers chic minimalism with its angular bold black finish aluminum frame. A sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors. The light is supported by a sturdy rounded base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.