Luttrel 1 Light Outdoor Pier Mounted Fixture, Black & Frosted

  • Mfr # 566PHBR-553PM-BK-LED

  • Zoro # G205836104


product price:  $358.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lamp Included
Yes
Height
23.75"
Bulb Base Type
LED-Integrated
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
566PHBR-553PM-BK-LED
Zoro #
G205836104
UPC #
685659081961
Country of Origin
China

Dimensions

Height
23.75"
Length
10.5"
Width
10.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Lamp Included
Yes
Bulb Base Type
LED-Integrated
Standards
CUL/cETLu
Series
Luttrel
Housing Material
Aluminum
CRI
CRI> 90
Number of Lamps
1
Color Temperature
2700K
Watts
12
Delivered Lumens
512
Rated Location
Wet
Shade Finish
Frosted
Source Lumens
1094
Shade Material
Glass

Description

A lighthearted ambiance follows this elegantly designed outdoor pier mounted fixture. Clean, modern lines in an open rectangular shape show off the beauty of black finish aluminum and a frosted glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.