Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luttrel 1 Light Outdoor Pier Mounted Fixture, Black & Sand Blast

  • Mfr # 566PHXLS-SQPM-BK-LED

  • Zoro # G405836355


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
31.5"
Color Temperature
2700K
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHXLS-SQPM-BK-LED
Zoro #
G405836355
UPC #
685659152074
Country of Origin
China

Dimensions

Height
31.5"
Length
14.25"
Width
11.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Color Temperature
2700K
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Number of Lamps
1
Standards
CUL/cETLu
Lamp Included
Yes
Series
Luttrel
CRI
CRI> 90
Watts
27
Delivered Lumens
1110
Shade Material
Glass
Shade Finish
Sand Blast
Source Lumens
2295
Rated Location
Wet

Description

A cutting-edge solution for illuminating your contemporary patio, deck or garden area, this one-light outdoor pier mounted fixture delivers chic minimalism with its angular bold black finish aluminum frame. A sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors. The light is supported by a sturdy two-tiered base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.