Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted

  • Mfr # 566PHBS-SQPM-SL-LED

  • Zoro # G905836145


product price:  $402.00
/ea
Free Shipping & Returns

Key Features

Finish
Silver
CRI
CRI> 90
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Height
24.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566PHBS-SQPM-SL-LED
Zoro #
G905836145
UPC #
685659081992
Country of Origin
China

Dimensions

Height
24.25"
Length
10.5"
Width
10.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Silver
CRI
CRI> 90
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Standards
CUL/cETLu
Series
Luttrel
Housing Material
Aluminum
Watts
12
Color Temperature
2700K
Number of Lamps
1
Delivered Lumens
504
Rated Location
Wet
Shade Finish
Frosted
Source Lumens
1094
Shade Material
Glass

Description

A stylish exterior space calls for simple elegance, and this one-light outdoor pier mounted fixture is just the solution. Designed with clean lines and geometric shapes, its sleek silver aluminum frame and frosted glass shade bring a lustrous quality that gets noticed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.